Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
HSS Import Metal Slitting Saw Plain Teeth, Side Chip Clear, 4" DIA x 3/32" Face x 1-1/4" Hole

Model #: WBB556186

MPN #: 5-748-300

HSS Import Metal Slitting Saw Plain Teeth, Side Chip Clear, 4" DIA x 3/32" Face x 1-1/4" Hole

|
Questions & Answers (0)
PRICE
$80.95
was $88.17
Save $7.22 (8%)
Usually ships in 2 to 5 days
High Speed Steel TMX Metal Slitting Saw Plain Teeth with Side Chip Clearance. HSS TMX Metal Slitting Saw Plain Teeth with Side Chip Clearance, 4" diameter x 3/32" face width x 1-1/4" hole size 36T.
  • Side chip clearance provides greater chip room, more accurate cuts and improved surface finish


1
1
Easy online or call-in returns.