- Designed with concave side clearance to the hub for shallower depth of cut and cut off applications
Model # :WBB554688
MPN #: 9005088
HSS Import Plain Slitting Saw, 5" DIA x 1/8" Face x 1-1/4" Hole
Write a Review
|
Questions & Answers (0)
Product Description
High Speed Steel TMX Plain Slitting Saw. HSS TMX Plain Slitting Saw, 5" diameter x 1/8" face width x 1-1/4" hole size x 40 Teeth.
PRICE
$54.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thickness | 1/8 |
| Hole Size | 1-1/4 in |
| Diameter | 5 in |
| Blade Thickness | 1/8" |
| Hole Diameter | 1-1/4" |
Product Details
| Type | Plain Metal Slitting Saw |
| Material | HSS |
| Description | Milling Saw |
| Manufacturers Part Number | 9005088 |
| Number of Teeth | 40 |