- Designed with concave side clearance to the hub for shallower depth of cut and cut off applications
Model # :WBB554686
MPN #: 9005127
HSS Import Plain Slitting Saw, 5" DIA x 3/16" Face x 1" Hole
Write a Review
|
Questions & Answers (0)
Product Description
High Speed Steel TMX Plain Slitting Saw. HSS TMX Plain Slitting Saw, 5" diameter x 3/16" face width x 1" hole size x 40 Teeth.
PRICE
$51.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thickness | 3/16 |
| Hole Size | 1 in |
| Diameter | 5 in |
| Blade Thickness | 3/16" |
| Hole Diameter | 1" |
Product Details
| Type | Plain Metal Slitting Saw |
| Material | HSS |
| Description | Milling Saw |
| Manufacturers Part Number | 9005127 |
| Number of Teeth | 40 |