Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB560698

MPN #: B560698

Import HSS Zero Flute Countersink Deburring Tool 82°, # 1 Size, 5/32 Small x 13/32 Large Dia.

Product Description
High Speed Steel Zero Flute TMX Countersink and Deburring Tool 82° angle. HSS Zero Flute TMX Countersink and Deburring Tool 82° angle, # 1 size, 5/32" small diameter x 13/32" large diameter with 1/4" shank.
  • Cutting edge is radial relieved for fast, no chatter stock removal


PRICE
$11.75

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

FluteZero in
Max Cutting Diameter13/32"
Min Cutting Diameter5/32"
Shank Diameter1/4 in
Size#1
Diameter#1 5/32 - 13/32 in

Product Details

TypeZero Flute
MaterialHSS
DescriptionCountersink & Deburring Tool
Manufacturers Part NumberB560698
Angle82°
Number of Flutes0