Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Star Tool Supply

Model # :WBB1339726

MPN #: 5180182

Made in USA HSS Zero Flute Countersink & Deburring Tool 82° #1

Product Description
Particularly designed for countersinking or light chamfers in workable material. Smooth and burr-free finish.

PRICE
$13.50

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Cutting Diameter13/32"
Min Cutting Diameter5/32"
Size#1

Product Details

TypeZero Flute
MaterialHSS
DescriptionCountersink & Deburring Tool
Angle82°
Number of Flutes0
BrandStar Tool Supply