- Designed to reduce harmonic cutting action resulting in less chatter
- Six flutes increases the penetration rate
Model # :WBB560016
MPN #: B560016
HSS Import 6 Flute Chatterless Countersink, 82°, 1/2" DIa.
Write a Review
|
Questions & Answers (0)
Product Description
High Speed Steel TMX 6 Flute Chatterless Countersink 82° angle. HSS TMX 6 Flute Chatterless Countersink, 82° angle, 1/2" diameter x 1/4" shank diameter.
PRICE
$9.20
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Shank Diameter | 1/4 in |
| Diameter | 1/2 in |
Product Details
| Type | 6 Flute |
| Material | HSS |
| Description | Chatterless Countersink |
| Manufacturers Part Number | B560016 |
| Angle | 82° |
| Number of Flutes | 6 |