- Compact size - only 2.36" in diameter!
- Full OSD operation via UTC (TVI output only)
- IP66 compliant, weather resistant
- 1 wrench
- 4 Power lead
- 3 Mounting screws
- 2.9mm fixed lens
- 1/3" Progressive Scan CMOS, 2MP
- Compact size - only 2.36" in diameter!
- 12 IR LEDs
- Cast aluminum construction
- Additional analog output for 960H
- Signal distance up to 1600 feet
- Full OSD operation via UTC (TVI output only)
- Vandal resistant
- IP66 compliant, weather resistant
- 12VDC operation
- 5 year warranty
HD-TVI 4MP Mini-Turret Color Camera, 2.9mm Fixed Lens, Dark Grey Housing
Write a Review
|
Questions & Answers (0)
Product Description
Features:
See price in cart
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/8 in |
| Width | 2-3/8 in |
| Height | 2-1/4 in |
| Weight | 1 lbs |
| Diameter | 2-3/8 in |
Product Details
| IR LED | 12 |
| Type | Mini-Turret Camera |
| Lens | 2.9mm Fixed Lens |
| Color | Gray |
| Power Supply | 12VDC |
| Pick Up Device | 1/3" 2MP CMOS |
| Resolution | 1080p |
| Mounting Location | Wall Or Ceiling |
| Includes | 1 Wrench, 4 Power Leads, 3 Mounting Screws |
| Material | Cast Aluminum |
| Description | HD-TVI 2MP Mini-Turret Color Camera |
| Manufacturers Part Number | HT71TG |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Speco Technologies |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | FCC, CE, RoHS |