Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Speco Technologies

Model # :WBB2219308

MPN #: D16VN2TB

Speco D16VN2TB 16 Channel HD-TVI Digital Video Recorder, NDAA, 2-10TB Storage

Product Description
EZ Wizards – For ease of use and setup.
Setup: for quick setup of general settings.
Network: network setup and port forwarding.
Record: quickly setup recording resolutions and recording type.
Search: quickly search for events from thumbnails.
Copy: quickly copy what you are playing onto a USB flash drive.

  • 4MP max recording resolution @ 10fps
  • UTC function allows for zoom/focus and OSD control over coax
  • H.264/H.265 video compression
  • Free U.S. – Based DDNS Server Access
  • Signal distance up to 1600 feet 1
  • Video Out: 1 HDMI®, 1 VGA
  • Digital Deterrent® for triggering during sensor or motion detection
  • 2-way audio-ready communication
  • Built-in S.M.A.R.T. Technology (Self-Monitoring, Analysis and Reporting Technology for HDD)
  • 4 channel audio recording
  • Password to secure installation authorization
  • Smart (Museum) Search – Quickly search for a specific video event without the need for motion setup.
  • Easy firmware upgrade by USB port
  • 5 year limited warranty*
  • NDAA Compliant**

*excludes HDDs
**Products are in compliance with NDAA Section 889 Part B Guidelines

See price in cart

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-1/2 in
Width15-1/2 in
Height4-13/16 in
Weight8 lbs

Product Details

Number of Sensors4 In, 1 Out
DigitalYes
TypeDVR
Remote ControlYes
Number of Zones1
ColorBlack
Power Supply12VDC, 3A
Resolution1080p
Number of Channels16
Number of Cameras Included0
MaterialPlastic & Metal
Description16-Channel Digital Video Recorder
Storage2TB
Manufacturers Part NumberD16VN2TB
Internal MemoryYes
BrandSpeco Technologies

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsFCC, CE, RoHS