Gleason Reel Constant Pull Tool Balancer, 8-3/4"W x 3"D, 15 Lb Capacity, Black
Write a Review
|
Questions & Answers (0)
Product Description
The Gleason Reel® tool balancer features a rugged steel housing with black polyester baked finish. Its reinforced hanging bracket with forged clevis allows ceiling mounting and includes holes for safety chain suspension (chain not included). The spring is permanently lubricated and provides constant tension. Also, the spring is adjustable for balancing tool in normal working zone. Its cable is tested to 920 lbs and measures 0.09" diameter and uses 7" x 7" strand galvanized steel aircraft cable that is nylon covered to 0.12" for safety. A safety tool clip and adjustable cable stop is included. This 8' long tool balancer offers 15 lbs weight capacity.
PRICE
$359.95
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 ft |
| Width | 8-3/4 in |
| Depth | 3 in |
| Height | 13-7/8 in |
| Weight Capacity | 10 to 15 lbs |
| Weight | 10 lbs |
Product Details
| Style | Constant Pull Tool Balancer |
| Type | Tool Balancer |
| Color | Black |
| Manufacturers Part Number | BG-15 |
| Brand | Gleason Reel |