Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Crescent

Model # :WBB3192065

MPN #: IUCPWCRM

Crescent® Railworks Top Shelf Lockable Workstation, 13"W x 36-9/16"D x 19-3/16"H, Orange

Product Description
Introducing Crescent's® Angled Workstation, an innovative solution that creates a secure, mobile planning hub. This workstation provides a reliable and mobile worksurface for any project. The enclosed and lockable space ensures that proprietary planning materials and tools are safely stored on-site. Transform any environment into your personal workstation!

Features:
  • Reinforced steel walls crafted from 18+ gauge steel providing a barrier against theft and tampering
  • Powdered coated steel resists corrosion and rust for a long lasting performance
  • Mobile workstation at the perfect height allowing you to bring your workspace to the job
  • Recessed lock housing designed to securely encase the lock within the product, sitting flush with the outer surface to deter theft
  • Secure storage designed for seamless mounting on the RAILWORKS industrial utility carts to ensure your most used tools are secure and easy to reach
  • Quick and easy assembly that only requires 4 screws
  • Proudly manufactured in the USA with global components


PRICE
$445.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13 in
Depth36-9/16 in
Height19-3/16 in
Inside Width36 in
Inside Depth18-11/16 in
Inside Height12-5/8 in
Weight42.3 lbs

Product Details

Assembly RequiredYes
Lock TypeRecessed Lock
TypeSecurity Storage Box
Number of Adjustable Shelves0
ColorOrange
Door TypeTop Opening Lid
SeriesRailworks
StyleRecessed Lock
Number of Doors1
MaterialSteel
Number of Compartments0
Package Quantity1
Manufacturers Part NumberIUCPWCRM
Number of Fixed Shelves0
BrandCrescent

Warranty

Warranty3