Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2187578

MPN #: 3403

Thermo Scientific Midi 40 Small Capacity CO2 Incubator with TC Sensor, 120V, 50/60Hz

Product Description
Safely and efficiently operate Thermo Scientific™ Midi 40 CO2 Incubators. They use the Thermo Scientific™ IntrLogic™ II microprocessor-based control system with alphanumeric setpoint display of temperature, CO2, alarm, calibration and diagnostic functions. Enhanced microprocessor-based IntrLogic II control provides comprehensive control, monitoring and display of all incubator systems for safe, efficient operation. This is a fully featured 1.4 cu. ft. (40L) incubator occupying less than 2 sq. ft. (0.6m2) of space.

Key Features:
  • Provides convenient personalized culture space for undisturbed incubation conditions and avoidance of contamination risk
  • Ideal for small-sample throughput requirements
  • Less than 24" (61 cm) wide, the compact Midi Features: digital read-out and alphanumeric displays to simplify operation and monitoring

IntrLogic II Microprocessor Control:
  • Factory calibration maintains accurate thermal gas performance
  • Microprocessor-based automatic thermal conductivity CO2 control
  • Three-button touchpad control and setpoint security
  • Comprehensive alarm system with audible and visual alerts monitors temperature and CO2 functions
  • Temperature Range: 5°C above ambient to 60°C
  • Temperature control ±0.1°C EasyView™ highly visible vacuum-fluorescent display

Construction:
  • Reinforced cabinet permits stacking
  • Scratch-resistant, high-impact painted finish for easy cleaning
  • Solid outer door closes gently against the cabinet with a magnetic gasket
  • Tempered glass inner door is heated by outer door to prevent condensation
  • Nonporous silicone gasket maintains chamber integrity
  • Seamless stainless-steel interior chamber
  • Radiant wall heating provides accurate, uniform temperature with natural air convection
  • Four stainless steel shelves
  • Heated, removable humidity pan generates RH values to 95% with rapid recovery rates to promote optimal cell growth

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$11,539.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight70 lbs
Exterior Dimensions23-1/2"W x 18-1/2"D x 18"H
Inside Dimensions14"H x 14"W x 12"D

Product Details

TypeCO2 Incubators
ColorLight Gray
Hertz50/60 Hz
ConvectionDirect Heat / Natural Convection
Temperature RangeAmbient +5 to 60 °C
Capacity1.4 FT³ ft³
Voltage120 V
Number of Shelves4
MaterialStainless Steel Interior, Powder Coated Steel Exterior
DescriptionMidi 40 Small Capacity CO2 Incubator with TC Sensor
Manufacturers Part Number3403
SensorTC Sensor
Shelf MaterialStainless Steel
BrandThermo Scientific
Digital/AnalogDigital

Warranty

Warranty1YR yr

Compliance & Certifications

CertificationsCE, UL, cUL