Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :T9FB2187579

MPN #: 3950

Thermo Scientific Large Capacity Reach-In CO2 Incubator with TC Sensor, 120V, 50/60Hz

Product Description
Culture large volumes of patient samples for bacterial growth, perform short-term growth studies and work with large volume products. The Thermo Scientific™ Large-Capacity Reach-In CO2 Incubator offers a broad range of built-in Features: that provide optimal flexibility. This unit provides elevated RH to prevent product desiccation in medium-term cultures and maintains temperature uniformity, even when equipment (cell rollers, rockers, shakers, spinners, stirrers) is installed in the chamber.

Performance:
  • Directed horizontal laminar airflow system promotes ideal growth environment
  • Three RH system settings: off, medium, high
  • Three water fill options: automatic, semi-automatic, ergonomic manual
  • Thermo Scientific™ Enviro-Scan™ microprocessor control
  • Selectable temperature, over temperature, CO2, humidity
  • Audible/visual alarm and alarm silence
  • Remote alarm contacts
  • Data outputs to help meet internal and regulatory documentation requirements

Construction:
  • Heated triple-pane glass door minimizes condensation and permits a clear view
  • Two thru-wall access ports (one on right and left sidewalls) for probes, sensors, power cords
  • Interior and exterior accessory receptacles
  • Stainless-steel interior
  • Heavy-duty, solid stainless-steel shelves resist corrosion; adjust on 2" (5.1 cm) centers
  • Swivel, locking casters ensure easy mobility for installation and cleaning
  • Leveling feet provide stability for added safety in the lab

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$33,919.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight660 lbs
Exterior Dimensions38"W x 33"D x 80"H
Inside Dimensions60"H x 31"W x 27"D

Product Details

TypeCO2 Incubators
ColorLight Gray
Hertz50/60 Hz
ConvectionDirect Heat / Forced Air
Temperature RangeAmbient +5 to 60 °C
Capacity29 FT³ ft³
Voltage120 V
Number of Shelves5
MaterialStainless Steel Interior, Powder Coated Steel Exterior
DescriptionLarge Capacity Reach-In CO2 Incubator with TC Sensor
Manufacturers Part Number3950
SensorTC Sensor
Shelf MaterialStainless Steel
BrandThermo Scientific
Digital/AnalogDigital

Warranty

Warranty1YR yr

Compliance & Certifications

CertificationsCE, UL, cUL