Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shel Lab

Model # :WBB2235504

MPN #: SCO6AD

SHEL LAB® SCO6AD High Heat Decontamination CO2 Incubator 5.9 Cu. Ft. (167 L), 115V

Product Description
SHEL LAB® SCO6AD features the ultimate in contamination control. The SCO6AD boasts the most effective decontamination cycle on the market - dry heat for two hours at 180°C. This time/temperature relationship satisfies global standards for sterilization. Plus, the overall decontamination cycle (heat up to cool down) is the fastest on the market with minimal equipment downtime. There is no need to remove sensitive components prior to running the decontamination cycle.

Standard Design Features:
  • Infrared (IR) CO2 Sensor
  • Unique air jacket design provides excellent temperature uniformity of +/-0.25°C at 37°C
  • Humidity levels maintained through evaporation of up to 95%
  • Data logging capabilities
  • Fast high heat decontamination cycle without having to remove critical components
  • Heated door to ensure superior temperature
  • Stainless steel chamber with coved corners
  • Exclusive heated copper CO2 inlet
  • Copper shelving option
  • Autoclavable shelving system
Industry Best Warranty: 5 years parts and labor in the USA, 7 years on the IR sensor.



PRICE
$10,159.00

1
1
Ships in 19 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Exterior Dimensions28-1/2"W x 39-1/2"H x 30-8/10"D
Inside Dimensions20.2"W x 20"D x 25.5"H

Product Details

TypeCO2 Incubators
ColorGray
Hertz50/60 Hz
ConvectionAir Jacketed CO2 / High Heat Decontamination
Temperature Uniformity+/-0.25°C at 37°C
Temperature RangeAmbient +5 to 60 °C
Capacity5.9 FT³ ft³
Voltage115 V
Number of Shelves3
MaterialStainless Steel Interior, Powder Coat Steel Exterior
ControllerDigital PID
DescriptionHigh Heat Decontamination CO2 Incubator
Manufacturers Part NumberSCO6AD
SensorInfrared
BrandShel Lab
Digital/AnalogDigital

Warranty

Warranty5 Years on Parts and Labor, 7 Years on IR Sensor

Compliance & Certifications

CertificationsTUV-CUE Approval