Hunter ECO 10' HVLS Ceiling Fan with 2.5'-4' Downrod, 200-240V, 1 Phase
Write a Review
|
Questions & Answers (0)
Product Description
Hunter ECO Industrial Ceiling HVLS Fan - High Volume - 80000 CFM, 10 Ft. Dia, 1 PH, 230V
The Hunter industrial ECO-10' is the lightest most economical fan on the market. Designed to give you unmatched performance this fan is well suited for your, manufacturing facility, Industrial space and workshops. The ECO-10' is the easiest fan to install giving you more time to work on other important things.
Not Just for Summer Relief: Save up to 30% in Energy Savings in Heating during Winter Months.
The Hunter industrial ECO-10' is the lightest most economical fan on the market. Designed to give you unmatched performance this fan is well suited for your, manufacturing facility, Industrial space and workshops. The ECO-10' is the easiest fan to install giving you more time to work on other important things.
Not Just for Summer Relief: Save up to 30% in Energy Savings in Heating during Winter Months.
PRICE
$5,785.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 120 in |
| Height | 24 in |
| Weight | 94 lbs |
| Coverage Area | 2500 |
| Fan Diameter | 120 in |
| Downrod Length | 24 in |
Product Details
| Assembly Required | Unassembled |
| Number of Speeds | Variable |
| Number of Blades | 4 |
| Blade Color Family | Black |
| Motor Type | Direct Drive |
| Mounting Location | Ceiling |
| Wattage | 749 W |
| Material | Aluminum |
| Phase | 1 |
| Blade Type | Aluminum |
| Manufacturers Part Number | E10-21P-IP-SM |
| Sound Level | 45 |
| Brand | Hunter Fan |
| RPM | 139 rpm |
| Type | Industrial, Commercial, Agricultural |
| CFM | 55119 CFM |
| Horsepower | 5/8 HP |
| Color | Black |
| Amperage | 2.4 A |
| Hertz | 60 Hz |
| Voltage | 240 / 230 / 200 V |
| Includes | I-Beam Mount, 2-1/2' - 4' adjustable downrod, hardware, #350 Controller |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| Certifications | ETL / Intertek Certified to ANSI / UL 507 and CSA C22.2 |