Hunter Fan 36" Loki-Polished Nickel - 2858 CFM w/ Light Kit
Write a Review
|
Questions & Answers (0)
Product Description
Hunter Fan 36" Loki-Polished Nickel - 2858 CFM w/ Light Kit
Brighten up small rooms with the Loki ceiling fan. Available in three finishes with reversible blade finishes, you can customize the look of this small ceiling fan in your guest bedrooms, home offices, nurseries, and keeping rooms. The included pull chains make it easy to control the LED light and the three fan speeds. Featuring the WhisperWind® motor, you'll get the cooling power you need with whisper-quiet performance you expect.
Brighten up small rooms with the Loki ceiling fan. Available in three finishes with reversible blade finishes, you can customize the look of this small ceiling fan in your guest bedrooms, home offices, nurseries, and keeping rooms. The included pull chains make it easy to control the LED light and the three fan speeds. Featuring the WhisperWind® motor, you'll get the cooling power you need with whisper-quiet performance you expect.
PRICE
$179.99
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fan Diameter | 36 in |
| Downrod Length | 2 in |
Product Details
| CFM | 2858 CFM |
| Wet/Damp/Dry Rating | Dry |
| Color | Polished Nickel |
| Number of Speeds | 3 |
| Series | Loki |
| Hertz | 60 Hz |
| Number of Blades | 4 |
| Blade Color Family | Light Gray Oak |
| Motor Type | WhisperWind |
| Style | Casual |
| Voltage | 120 V |
| Includes | Light Kit |
| Reversible | Yes |
| Phase | 1 |
| Manufacturers Part Number | 59386 |
| Blade Pitch | 13 |
| Brand | Hunter Fan |
Warranty
| Warranty | Limited Lifetime Motor Warranty |
Compliance & Certifications
| Certifications | ETL Listed |