Marathon's line of Heating, Ventilation, and Air Conditioning Motors are designed with dynamically balanced rotors for reduced vibration and quiet operation.
Marathon Motors HVAC Motor, G106, 056T17D2104, 1/3HP, 1800RPM, 208-230/460V, 3 PH, 56 FR
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$575.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 16 lbs |
| Opposite End Bearing Size | 6203 |
| Drive End Bearing Size | 6203 |
Product Details
| Insulation Class | B |
| Horsepower | 1/3 HP |
| Number of Speeds | 1 |
| Frame | 56 |
| Hertz | 60 Hz |
| Rotation | CCW ° |
| Motor RPM 60 Hertz | 1800 rpm |
| Thermal Protection | Automatic |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | RB (Resilient Base) |
| Voltage | 208-230/460 V |
| Phase | 3 |
| Full Load Amps | 1.5-1.6/.8 A |
| Manufacturers Part Number | K1408 |
| Duty | Continuous |
| Enclosure | DP |
| Rated RPM | 1800 |
| Service Factor | 1.35 |
| RPM Range | 1701-1800 rpm |
| Brand | Marathon Motors |
| Ambient Temperature | 40 °C |