Valley Craft® HVAC Hand Truck with Pneumatic Wheels, 600 lb. Capacity, Blue
|
Questions & Answers (0)
Product Description
Valley Craft® HVAC Truck - 600 Lb. Capacity - Blue
Make handling those large bulky heating and cooling units safer and easier with an ergonomic hand truck designed for efficiency and built for durability. The 4-wheel design with loop handle makes transporting oversized loads a much more efficient task by increasing productivity and decreasing the chance for damage. The forks measure 24" and allows for safe loading and unloading of large heating and air conditioning units, or any other large palletized load, while over-sized fenders stabilize the load. The foot-activated trip pedal locks and unlocks fork position. Simply slide the angled truck forks under the load, tilt forward to lock forks in place and break-over the load. Forks lock against the frame for compact storage. Designed with Valley Craft's patented EZY-Tilt® system in mind. Available in Green, Red or Blue. Optional retractable strapping attachment available. 1-1/8" heavy wall steel tube frame. Forks lock automatically. Rolls easily on pneumatic tires.
Make handling those large bulky heating and cooling units safer and easier with an ergonomic hand truck designed for efficiency and built for durability. The 4-wheel design with loop handle makes transporting oversized loads a much more efficient task by increasing productivity and decreasing the chance for damage. The forks measure 24" and allows for safe loading and unloading of large heating and air conditioning units, or any other large palletized load, while over-sized fenders stabilize the load. The foot-activated trip pedal locks and unlocks fork position. Simply slide the angled truck forks under the load, tilt forward to lock forks in place and break-over the load. Forks lock against the frame for compact storage. Designed with Valley Craft's patented EZY-Tilt® system in mind. Available in Green, Red or Blue. Optional retractable strapping attachment available. 1-1/8" heavy wall steel tube frame. Forks lock automatically. Rolls easily on pneumatic tires.
PRICE
$889.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Height | 61 in |
| Weight Capacity | 600 lbs |
| Weight | 96 lbs |
| Wheel Diameter | 12 Front, 8 Rear in |
| Fork Length | 24 in |
| Noseplate Width | 4 in |
| Noseplate Depth | 24 in |
Product Details
| Assembly Required | No |
| Type | HVAC |
| Color | Blue |
| Wheel Type | (2) Rigid Pneumatic, (2) Swivel Semi Pneumatic |
| Handle Type | Dual Pin/Full Loop |
| Style | 4-Wheel |
| Material | Steel |
| Manufacturers Part Number | F80233U5 |
| Handle Style | Rubber Grip Twin Handles And Full Loop Handle |
| Brand | Valley Craft |
Warranty
| Warranty | 1 yr |