Vestil Off-Road Hand Truck ORHT-SNP-55 - Foam-Filled Wheels - 550 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The Off-Road Hand Truck is a great asset when moving material over rough terrain. The strong steel construction with a blue powder coat finish provides durability, while still maintaining its lightweight functionally for a variety of users. The large loading base allows products, both big and small, to be transported from one work area to another. The unique structural design of four 16" x 4" foam-filled wheels directly behind the base, with two 8" x 2" phenolic additional casters utilized when in motion, provide superb stability throughout use. The extended handle helps the user maintain an ergonomically friendly posture. Twin positive ratchet assemblies, with 2" x 36" nylon straps, help secure the cargo during transit.
PRICE
$899.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26-7/8 in |
| Height | 53-1/2 in |
| Weight Capacity | 550 lbs |
| Weight | 191 lbs |
| Wheel Diameter | 16 in |
| Noseplate Width | 25 in |
| Noseplate Depth | 12 in |
Product Details
| Assembly Required | No |
| Type | General Purpose |
| Color | Blue |
| Wheel Type | (2) Rigid, (2) Swivel |
| Handle Type | Continuous |
| Style | 2-Wheel |
| Material | Steel |
| Manufacturers Part Number | ORHT-SNP-55 |
| Handle Style | Continuous Flow-Back |
| Brand | Vestil |
Warranty
| Warranty | 90 days |