Milwaukee 2-in-1 Convertible Hand Truck 30080S - Pneumatic Wheels - 800 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
This Milwaukee Convertible hand truck has an 800 lb load capacity in both the Vertical and horizontal positions. The flow back handle allows for one or two hand operation. It easily converts from a 2 wheel vertical truck to a 4 wheel platform cart in the horizontal position. Wheel guards protect the load from the tires. 10" pneumatic tires cushion the load and allow the truck to roll over uneven surfaces. Powder coat finish for maximum . Milwaukee-The Name the Pros Trust.
PRICE
$149.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-1/2 in |
| Depth | 20 in |
| Weight Capacity | 800 lbs |
| Weight | 31 lbs |
| Platform Truck Height | 46 in |
| Platform Truck Weight Capacity | 800 lbs |
| Hand Truck Height Inches | 46 in |
| Noseplate Width | 14 in |
| Platform Truck Bed Length | 36 in |
| Platform Truck Bed Width | 12 in |
| Wheel Diameter | 10 in |
| Hand Truck Weight Capacity | 800 lbs |
| Hand Truck Height | 46 in |
| Hand Truck Depth | 20 in |
| Noseplate Depth | 7-1/2 in |
| Hand Truck Width | 20-1/2 in |
Product Details
| Assembly Required | No |
| Material | Steel |
| Manufacturers Part Number | 30080S |
| Front Caster | (2) Rigid Pneumatic |
| Brand | Milwaukee |
| Type | 2 in 1 Hand Truck |
| Front Caster Type | 4" Poly |
| Color | Black |
| Wheel Type | Pneumatic |
| Handle Type | Continuous |
Warranty
| Warranty | 1 yr |