Take 15% off your entire order!

Offer applied at checkout

+

Pleasant Hearth Enfield Fireplace Glass Door Burnished Bronze EN-5502 43-1/2"L x 33"H

Pleasant Hearth Enfield Fireplace Glass Door Burnished Bronze EN-5502 43-1/2"L x 33"H

Item #: WBB784682

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $451.95

Save $22.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Pleasant Hearth Enfield Fireplace Glass Door Burnished Bronze EN-5502 43-1/2L x 33 HThis decorative burnished bronze prairie stylish Pleasant Hearth fireplace glass door is designed to enhance ones traditional masonry fireplace hearth while at the same time help reduce heat loss and cool air loss up the chimney by as much as 90% while the fireplace is not in use for a year round energy savings. This surface mount, overlap design features: cabinet doors featured with easy catch magnets, premium/fine mesh panels, smoked 3/16 safety tempered glass, a one piece solid frame welded construction with a 1-3/4 depth or thick frame style design, and a high heat power coat finish for looks and durability. Easy to install, fully assembled. For masonry fireplaces only - not for prefabricated. Before you buy, get the right fit: measure the front opening width and height to the nearest 1/8. This large size fits a fireplace front opening width of 36 to 43 and opening height of 25-1/2 to 32-1/2 (height includes 2 riser bar). Overall dimensions: Width 43-1/2, Height 33, Depth 1-3/4. Made in the USA.

Product Specifications

  • BRANDPleasant Hearth
  • WIDTH INCHES43-1/2
  • DEPTH INCHES1
  • HEIGHT INCHES33
  • VIEWING AREA WIDTH INCHES36
  • VIEWING AREA HEIGHT INCHES22-1/4
  • FOR FIREBOX HEIGHT INCHES25-1/2 to 32-1/2
  • FOR FIREBOX WIDTH INCHES36 to 43
  • GLASS THICKNESS INCHES3/16
  • WEIGHT LBS48.5
  • COLORBurnished Bronze
  • CONSTRUCTIONSteel
  • SCREEN CONSTRUCTIONSafety Tempered Glass
  • INCLUDES2" Riser Bar
  • SAFETY FEATURESMesh Panels
  • LISTING, RATING, CERTIFICATIONCSA Listed
  • LIMITED WARRANTY YEARS1
  • MANUFACTURER'S PART NUMBEREN-5502
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Pleasant Hearth Enfield Fireplace Glass Door Burnished Bronze EN-5501 37-1/2"L x 33"H

Item #: B784681

Not Yet Rated

Out of stock, expected on or around 12/15/2020

$451.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pleasant Hearth Enfield Fireplace Glass Door Burnished Bronze EN-5502 43-1/2"L x 33"H

Pleasant Hearth Enfield Fireplace Glass Door Burnished Bronze EN-5502 43-1/2"L x 33"H

Item #: WBB784682

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant