Stove Heaters

Propane Gas Stove Heaters
| Compare | Image | Length | Width | Height | Material | Color | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 33-1/2 in | 13 in | 25 in | Iron | Black | Duluth Forge | WBB3220644 | $645.00 |

Dual Fuel Stove Heater

Natural Gas Stove Heaters

Crimp Heat Reclaimers

Stove Boards
Related Products
The AZ Patio Heater Round Propane Tile Top Fire Pit blends in beautifully with your outdoor seating area. The solid steel construction is incredibly durable and a black finish gives it a rustic look that suits outdoor living. An integrated ignition gives way to a propane heater that emits up to 40,000 BTUs of heat. Clear fire glass covers the burner and adds a touch of elegance. An easy access door located at the base allows you to conceal a 20 lb. propane tank (not included). And for your added safety, this fire pit comes with a thermocouple flame failure device. Measures 30"L x 30"W x ...
The Oasis Fire Pit Table is engineered as a functional centerpiece for commercial and residential outdoor environments. Constructed from durable poly lumber, it delivers the appearance of natural wood while providing long-term performance and low maintenance. The propane-powered system offers consistent, smokeless, flame output for controlled operation in outdoor gathering areas. Designed for straightforward installation, the unit connects to a standard propane tank and integrates easily with surrounding seating layouts. Safety features include a protective glass guard, a durable steel ...
The Antique Bronze fire pit will blend in beautifully with your outdoor seating area. The solid steel construction is incredibly durable and a hammered bronze finish gives it a rustic look that suits outdoor living. A battery-operated pulse ignition gives way to a propane heater that emits up to 40,000 BTUs of heat. Clear fire glass covers the burner and adds a touch of elegance. An easy access door located at the base allows you to conceal a 20 lb. propane tank (not included). And for your added safety, this fire pit comes with a thermocouple flame failure device. Measures 38"L x 38"W x ...
The HILAND Propane Antique Bronze Fire Pit with stainless Steel accents blends in beautifully with your other wooden or wicker patio furniture. The solid steel construction is incredibly durable and a hammered bronze finish gives it a rustic look that suits outdoor living. A battery-operated pulse ignition gives way to a propane heater that emits up to 40,000 BTUs of heat. Clear fire glass covers the burner and adds a touch of elegance. An easy access door located at the base allows you to conceal a 20 lb. propane tank (not included). And for your added safety, this fire pit comes with a ...
The HILAND Propane Antique Bronze Fire Pit blends in beautifully with your outdoor seating area. The solid steel construction is incredibly durable and a hammered bronze finish gives it a rustic look that suits outdoor living. A battery-operated pulse ignition gives way to a propane heater that emits up to 41,000 BTUs of heat. Clear fire glass covers the burner and adds a touch of elegance. An easy access door located at the base allows you to conceal a 20 lb. propane tank (not included). And for your added safety, this fire pit comes with a thermocouple flame failure device. Includes ...





