Take 15% off your entire order!

Offer applied at checkout

+

Friedrich PDE12R3SG Packaged Terminal Air Condiitioner w/ Elec. Heat, 11800 BTU Cool, 265V

Friedrich PDE12R3SG Packaged Terminal Air Condiitioner w/ Elec. Heat, 11800 BTU Cool, 265V

Item #: WBB2217103

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Friedrich® Universal PTAC Insulated Wall Sleeve - PDXWSA

    $112.95

  • Friedrich® Universal PTAC Standard Stamped Aluminum Grille - PXGA

    $42.95

  • Friedrich PTAC 15 Amp Cord, 230/208V, Beige

    $45.95

Price: $1,049.00

$174.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Friedrich PDE12R3SG Packaged Terminal Air Condiitioner w/ Elec. Heat, 11800 BTU Cool, 265V

Friedrich PTACs are known for being feature-rich and backed by an AC-focused manufacturer. New design for higher energy efficiency. The advanced coil design of the SG Series maximizes the internal surface area to deliver higher efficiencies providing EERs of up to 13.0. Dependable performance you can count on. It begins with the highest quality materials and components such as stainless steel endplates on the coils and galvanized, zinc-coated steel wall sleeves brought together with durable construction and rigorous testing. Friedrich PTACs are built to deliver years of reliable performance. Engineered for maximum guest comfort. Quiet, yet powerful airflow quickly reaches all corners of the room. The two motor design and thick insulation on the inner walls reduce the indoor sound levels. Guests can select the Constant Fan mode, which produces a steady stream of white noise in both cooling and heating modes that masks sound level changes when the compressor cycles on and off, and also masks outdoor noise.

Features:

  • Reduced sound levels: The two-motor design – one motor inside, one outside – allows the indoor motor to run at slower speeds, which sharply reduces indoor sound levels. Plus, the motors are permanently lubricated for quieter operation and increased durability.
  • More comfort choices, quieter operation: Our 3-speed fan (cooling and heating modes) has nearly five times the surface area of a typical PTAC fan, allowing for more uniform airflow over a wider path. The result is faster, more even air distribution and quieter airflow. Guests/residents will appreciate having more comfort options. Plus, the soft start/stop fan delay reduces transitional noise usually associated with compressor start-up.
  • Increased energy savings: Models have EERs up to 12.1 and COPs up to 3.5. Separate thermostat limits for cooling and heating provide greater control over temperature ranges. Of course, centralized desk control and compatibility with energy management systems can boost efficiency and lower operational costs.
  • A universal heater/power cord simplifies installation, ordering: Installers can change the heat output simply by changing the standard power cord to the desired size. The optional cords connect as easily as a phone jack. Distributors can stock fewer PTAC models and optional power cords instead of numerous PTAC models. (Note: All wiring and building connections must be properly sized to accommodate the power cord. See model specifications for details.
  • Note that Wall Sleeves and Wall Sleeve Grilles are sold separately.
  • Includes a 20 AMP Power Cord.
  • Unit Comes Standard With Corrosion Resistant Coils.
  • Includes Industry Leading Parts and Service Warranty.


AC Guide
Take the mystery out of buying the right air conditioner.

Product Specifications

  • BRANDFriedrich
  • ASSEMBLYAssembled
  • MANUFACTURER'S PART NUMBERPDE12R3SG
  • BTU COOLING11,800
  • BTU HEATING11,700
  • WIDTH INCHES42
  • HEIGHT INCHES16
  • DEPTH INCHES13-3/4
  • WEIGHT LBS118
  • COLOR FINISHGray
  • VOLTAGE265
  • PHASE1
  • HERTZ (HZ)60
  • AMPS COOLING4.2
  • AMPS HEATING9.25
  • WATTS COOLING1,015
  • WATTS HEATING2,450
  • ENERGY EFFICIENCY RATING (EER)11.6
  • CFM HIGH400
  • SPEEDS3
  • REFRIGERANTR410A
  • COVERAGE SQUARE FEET450
  • DEHUMIDIFICATION PINTS / HOUR2.7
  • DECIBELS (DBA)58
  • TYPECooling w/Electric Heat
  • APPROVALS OR CERTIFICATIONSAHRI Certified / UL Listed
  • LIMITED WARRANTY YEARS2 Yrs Parts, 5 Yrs Limited Warranty
  • ENERGY STAR CERTIFIEDNo
  • APPLICATIONCommercial
  • CONTROLSElectronic
  • REMOTE CONTROLNot Included
  • AIR DISCHARGETop Discharge
  • AMP CIRCUIT20
  • REFRIGERANT CHARGE OZ36
  • POWER CORD LENGTH FEET1.5
  • POWER CORD TYPE7-20P
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Upgrade this item for just $70.00 more

Friedrich PDH12R3SG Packaged Terminal Air Condiitioner w/ Heat Pump, 11800 BTU Cool, 265V

Item #: B2217101

Not Yet Rated

Usually ships in 7 to 10 days

$1,119.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Friedrich PDE12R3SG Packaged Terminal Air Condiitioner w/ Elec. Heat, 11800 BTU Cool, 265V

Friedrich PDE12R3SG Packaged Terminal Air Condiitioner w/ Elec. Heat, 11800 BTU Cool, 265V

Item #: WBB2217103

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Friedrich PDE12R3SG Packaged Terminal Air Condiitioner w/ Elec. Heat, 11800 BTU Cool, 265V
    Friedrich PDE12R3SG Packaged Terminal Air Condiitioner w/ Elec. Heat, 11800 BTU Cool, 265V
    Friedrich PDE12R3SG Packaged Terminal Air Condiitioner w/ Elec. Heat, 11800 BTU Cool, 265V
    Friedrich PDE12R3SG Packaged Terminal Air Condiitioner w/ Elec. Heat, 11800 BTU Cool, 265V
    Friedrich PDE12R3SG Packaged Terminal Air Condiitioner w/ Elec. Heat, 11800 BTU Cool, 265V
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant