Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Friedrich

Model # :WBB3167793

MPN #: CCV15A10A

Friedrich Chill Premier Inverter Smart Window/Wall Air Conditioner, E-Star, 15000 BTU, 115V, R32

Product Description
Friedrich®'s Chill® Premier Inverter room air conditioners are equipped with Precision Inverter® compressors which provides variable comfort, Library Quiet™ operation, and ultimate efficiency. Friedrich®'s Precision Inverter® variable speed compressor adjusts up or down based on need, providing the user precise temperature control as well as a wider range of BTU capacities. These units also operate up to 35% more efficiently than traditional window AC's and are Energy Star® certified. Friedrich®'s Chill® Premier Inverter comes with R32 refrigerant, which is a greener, more sustainable refrigerant with a lower global warming potential. The Chill® Premier Inverter line has corrosion protection on both the internal and external coils to protect and extend the life of the unit. These models have a slide out chassis for installation in a window or through the wall. This line comes with a 1-year parts warranty and a 5-year warranty on the sealed system.

Smart Design:
Traditional window units don't allow the homeowner to open the windows once installed, limiting the amount of fresh air, but the Friedrich® Chill® Premier Inverter features a flexible design that includes:
  • SimpleSill™ Technology - Allows the window to be opened and closed after installation
  • Three-step Installation – Simplifies the process with a one-piece frame, included hardware and expandable side curtain
Library Quiet™ Operation: Soft-Start™ technology eliminates hard stop-and starts and run at lower sound levels than other compressor types. QuietMaster™ technology combines heavy duty insulation, stiffened sheet metal, optimized air flow and counterweights to dampen vibration.
  • Quiet mode operates at ultra-low fan speed for the quietest cooling available
  • Down to 32dB on fan only and 42 dB in cooling
Variable Comfort Technology:
The Precision Inverter® compressor operates at precise capacity needed while the Turbo Cool boosts cooling operation by up to 41%.

Ultimate Efficiency:
Friedrich®'s commitment to environment-friendly cooling is shown in the Chill® Premier Inverter. The unit operates up to 35% more efficiently1 than traditional window air conditioners. The Chill® Premier Inverter is ENERGY STAR® certified and uses sustainable R-32 refrigerant to help protect our planet.

Smart Investment
Every unit maintains precise temperature control while providing homeowners peace of mind through:
  • Money Saver® Mode - Runs fan only when cooling to save on bills
  • Built-in Filter - Allows homeowners to breathe easy with washable design and automatic clean filter reminders
  • Reliable Quality - Units are backed by a 5-year limited warranty
Smart Features
Designed with intelligent features that put the homeowner in control, the Chill® Premier Inverter includes industry-leading advantages like:
  • Built-in Wi-Fi Control - Manage comfort from anywhere with the Friedrich® Go App
  • Auto Air Sweep - Moves louvers up and down, extending the air flow for maximum circulation and cooling
  • Intelligent Sleep Mode - Smart temperature auto adjustment with Turbo Fast Cooling


PRICE
$809.00

1
1
Ships in 11 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25-1/2 in
Depth26-3/8 in
Height17 in
Weight85 lbs
Cord Length6.5 ft
Window Width Min/Max26-1/4 to 41 in
Coverage Area550-700 ft²
Wall Cut-Out Width26 in
Wall Cut-Out Height18-1/2 in
Window Height Min/Max17-1/2 in

Product Details

Number of Speeds3
RefrigerantR32
Filter TypeWashable
BTU Cooling15000
Dehumidification3.8 PPH
Phase1
Manufacturers Part NumberCCV15A10A
BrandFriedrich
TypeWindow Air Conditioner
CFM447 CFM
Watts Cooling1600 W
Remote ControlYes
ColorWhite
Hertz60 Hz
Amp Circuit15 A
Combined Energy Efficiency Ratio (CEER)14.4
Amps Cooling13 A
Temperature Range Cooling61 to 88 °F
Voltage115 V
ControlElectronic
Power Cord Type5-15P
Decibels42

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL & cUL
Energy Star CertifiedYes