Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Queenaire

Model # :WBB2355556

MPN #: QT T3F

Queenaire QT Thunder Ozone Generator

Product Description
The QT Thunder was designed for it's simplicity. With a 0-60 timer and an ozone output fixed at 300 mg/hour the user can deodorize a 300 square foot room in just 15-20 minutes, with a simple flick of a switch. This is the recommended unit for hotels, condo owners, nursing homes, etc. All Queenaire models have a 5 year warranty ,15 – 20 year life expectancy. Looking for "Green Products"? What can be greener than Mother nature's very own air cleaner.

KEY APPLICATIONS
* Hotel Guestrooms * Nursing Home Resident Rooms * Condos * School Rooms * Offices * Apartments * Municipalities.

What are the Benefits of Using Ozone?

Ozone is very effective in eliminating odors including tobacco smoke, human and pet odors, food odors, mold and mildew odors, garbage odors, renovation odors and much more. It is not a re-odorant. It totally destroys the offending gases that are the source of everything we smell. Unlike many other deodorizing methods, ozone actually searches out and destroys the problem gases. It will react with contaminants in the air, water, fabrics and on other surface of the walls and ceilings. Unlike other types of air purification systems, an ozone generator does not depend on the air passing through the machine to do its job. Ozone generators also produce large quantities of ions via the corona discharge. The ions cause the dust particles to agglomerate, and precipitate from the air leaving a cleaner environment.

CAUTION: Ozone Generators are for use in unoccupied spaces only. Excess ozone concentrations can cause mucous membrane and respiratory irritation. Ozone generators are for commercial purposes and not intended for use by persons (including children) with reduced physical, sensory or mental capabilities, or persons with lack of experience and knowledge. Children should never set up or operate an ozone generator.

PRICE
$529.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10-1/2 in
Depth6-1/2 in
Height8 in
Weight9 lbs
Coverage Area2500 ft²

Product Details

CFM120 CFM
ColorWhite
Amperage0.3 A
Wattage47 W
Voltage110 V
Manufacturers Part NumberQT T3F
Output300 BTU
BrandQueenaire

Warranty

Warranty5 yr