Model # :WB607212
MPN #: QT T625
Queenaire QT Tornado Ozone Generator 40000 Cubic Ft
Write a Review
|
Questions & Answers (0)
Product Description
QT Tornado
These commercial grade ozone generators safely eliminate smoke, food, mildew and garbage odors and reduce air born particles such as dust and mold spores. Great for hotel suites, large meeting rooms, restaurants, apartments, fire and floor restoration and more. Designed to protect electrical components from environment for longer life. Aluminum housing with gray powder coat finish. Ideal for areas up to 40,000 cu. ft. Includes sporax treated filters that eliminate wide range of airborne bacteria. Can be run continuously and controlled with a countdown timer to run unit for 1/4, 1/2, 2 or 4 hours overnight when facility is unoccupied. 120V. 5 Year Limited Warranty.
CAUTION: Ozone Generators are for use in unoccupied spaces only. Excess ozone concentrations can cause mucous membrane and respiratory irritation. Ozone generators are for commercial purposes and not intended for use by persons (including children) with reduced physical, sensory or mental capabilities, or persons with lack of experience and knowledge. Children should never set up or operate an ozone generator.
These commercial grade ozone generators safely eliminate smoke, food, mildew and garbage odors and reduce air born particles such as dust and mold spores. Great for hotel suites, large meeting rooms, restaurants, apartments, fire and floor restoration and more. Designed to protect electrical components from environment for longer life. Aluminum housing with gray powder coat finish. Ideal for areas up to 40,000 cu. ft. Includes sporax treated filters that eliminate wide range of airborne bacteria. Can be run continuously and controlled with a countdown timer to run unit for 1/4, 1/2, 2 or 4 hours overnight when facility is unoccupied. 120V. 5 Year Limited Warranty.
CAUTION: Ozone Generators are for use in unoccupied spaces only. Excess ozone concentrations can cause mucous membrane and respiratory irritation. Ozone generators are for commercial purposes and not intended for use by persons (including children) with reduced physical, sensory or mental capabilities, or persons with lack of experience and knowledge. Children should never set up or operate an ozone generator.
PRICE
$669.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-1/2 in |
| Depth | 11-3/4 in |
| Height | 8-3/4 in |
| Coverage Area | 5000 ft² |
Product Details
| Assembly Required | No |
| CFM | 102 CFM |
| Wattage | 57 W |
| Voltage | 120 V |
| Amperage | 0.48 A |
| Output | 190/625 BTU |
Warranty
| Warranty | 5 yr |