Model # :WB607211
MPN #: QT T24-II
Queenaire QT Thunder 24 Ozone Generator 10000 Cubic Ft.
Write a Review
|
Questions & Answers (0)
Product Description
QT Thunder 24
These commercial grade ozone generators safely eliminate smoke, food, mildew and garbage odors and reduce air born particles such as dust and mold spores. Ideal for locker rooms, meeting rooms, small garbage areas, service stations and more. Ideal for areas up to 10,000 cu. ft. Designed to protect electrical components from environment for longer life. Aluminum housing with gray powder coat finish. Includes sporax treated filters that eliminate wide range of airborne bacteria. Can be run continuously and controlled with a 7 day programmable timer to run overnight when facility is unoccupied. 120V. 5 Year Limited Warranty.
CAUTION: Ozone Generators are for use in unoccupied spaces only. Excess ozone concentrations can cause mucous membrane and respiratory irritation. Ozone generators are for commercial purposes and not intended for use by persons (including children) with reduced physical, sensory or mental capabilities, or persons with lack of experience and knowledge. Children should never set up or operate an ozone generator.
These commercial grade ozone generators safely eliminate smoke, food, mildew and garbage odors and reduce air born particles such as dust and mold spores. Ideal for locker rooms, meeting rooms, small garbage areas, service stations and more. Ideal for areas up to 10,000 cu. ft. Designed to protect electrical components from environment for longer life. Aluminum housing with gray powder coat finish. Includes sporax treated filters that eliminate wide range of airborne bacteria. Can be run continuously and controlled with a 7 day programmable timer to run overnight when facility is unoccupied. 120V. 5 Year Limited Warranty.
CAUTION: Ozone Generators are for use in unoccupied spaces only. Excess ozone concentrations can cause mucous membrane and respiratory irritation. Ozone generators are for commercial purposes and not intended for use by persons (including children) with reduced physical, sensory or mental capabilities, or persons with lack of experience and knowledge. Children should never set up or operate an ozone generator.
PRICE
$739.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-1/2 in |
| Depth | 10-1/2 in |
| Height | 8 in |
| Coverage Area | 1250 ft² |
Product Details
| Assembly Required | No |
| CFM | 102 CFM |
| Wattage | 36 W |
| Voltage | 120 V |
| Manufacturers Part Number | QT T24-II |
| Amperage | 0.3 A |
| Output | 300 BTU |
Warranty
| Warranty | 5 yr |