Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Williams Gas Conversion Kit 8955 Propane To Natural Gas For Model 4505621A

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Williams Gas Conversion Kit 8955 Propane To Natural Gas For Model 4505621A

Item #: WBB2043966

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 53.95
Product Information
Customer Review
Product Q&A
Accessories
Williams Gas Conversion Kit 8955 Propane To Natural Gas For Model 4505621A

Convert your existing Propane Williams' furnace model 4505621A to operate on Natural Gas. For use on Williams brand gas valves only. Made in the USA.

Documents

Documents are in PDF format

Product Specifications

    • BRANDWilliams
    • WIDTH INCHES5
    • DEPTH INCHES7
    • HEIGHT INCHES1
    • WEIGHT LBS1
    • LISTING OR CERTIFICATIONSCSA
    • LIMITED WARRANTY 1 Year
    • MANUFACTURER'S PART NUMBER8923

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!