Heater Accessories
Availability
Special Price
Brand
Length
Gauge
Height
Type
Color
Price
Related Products
NeatHeat baseboard front cover is made of polymer and the end caps are ABS plastic. They are melt proof until approximately 460 degrees F. Not intended for use with electric baseboard heat. You can save yourself up to $75 per hour in labor plus the cost of material by installing NeatHeat instead of having a plumber install new baseboard throughout your home. You can install NeatHeat throughout the entire property in less time and without specials tools as it snaps on over the existing baseboard heater. NeatHeat will never rust or need replacing. It doesn't have any sharp edges and helps ...
Pipe Mounting Kit (PMK) 12" Frame-Particularly useful in buildings with insufficient structural strength to use other types of mounts. Requires 3" (76 mm) pipe (3½" / 89 mm O.D.) (not supplied). Mounting kits are made of steel with wet-applied enamel paint. If the heater is installed on a structure that is to be transported, provide additional support for the heater during transit. The suspended weight should not exceed 300 lbs (136 kg). Not suitable for models - HP 30, FR 30, HP 36, FR 36, or Tandem AH Series (24B fan configuration). Although Ruffneck™ Unit Heaters are designed to ...
✓ Includes a Global Industrial™ docking station, charging station, & (2) swappable LiFePO4 batteries ✓ Heavy-duty steel frame with a durable powder coat finish ✓ Swivel casters & built-in handles provide easy mobility transportation Provide flexible mobility in the workplace with the Global Industrial™ Orbit Mobile Powered Cart. Constructed from heavy-duty steel, this cart comes equipped with a portable power system that consists of a single docking station, a single charging station, and two swappable LiFePO4 batteries. It effortlessly maneuvers on ...
Baseboarders® Premium & Basic Series Steel Easy Slip-on Baseboard Heater Cover Alternative Mounting Method Wall Bracket, White Place 1 wall bracket on every other stud; stud locations or solid material backing behind the drywall is required for a secure attachment. Do not use on NeatHeat or other plastic baseboard heater covers.
✓ Portable Battery with less than 5 hour charge time. ✓ Swivel caster wheels and built-in handles provide easy mobility transportation. ✓ Easily fit cables through the opening at the back of the work surface. The Global Industrial™ Orbit Mobile Powered Cart with 25AH Battery is ideal for data centers, warehouses, manufacturing facilities, and industrial environments where employees are on the move between multiple areas. Portable battery powers a laptop, small thermal printer and scanner for 8+ hours. It features a solid steel post and base to provide ...