Take 15% off your entire order!

Offer applied at checkout

Airmaster Fan 60301 Universal Mount Washdown Rated Fogging Fan - 11GPH

Airmaster Fan 60301 Universal Mount Washdown Rated Fogging Fan - 11GPH

Item #: WBB2348744

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2,110.00

$351.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $2,110.00 or save 5% on purchase.

Quantity

***This is intended to be used with water only. Not designed to be used with any disinfectant***

If it is too hot or too dry, Airmaster Fogging Fans are the solution
True fog production for evaporative cooling / comfort, industrial spot cooling, large scale humidification, and static / dust control, the Airmaster Fogging Fans do not use nozzles to atomize the water being introduced into the airstream. Instead, they use centrifugal force to propeller the water against teeth that explode it into 10 to 40 micron particles depending on water flow rate (smaller particles at low flow which is the opposite of nozzle systems) and insensitive to water quality.

The GT500 Line of Fogging Fans are the workhorse of stationary cooling.

Key Features
  • Includes 30 ft or water line, 15 ft of drain line, and 15 ft powercord
  • Designed for heavier duty applications in industry or agriculture
  • Quiet operation - 70 dbA at 10 feet depending upon orientation
  • 1/4 HP Washdown Duty TEFC motor with stainless steel shaft
  • Made for harsh, 100% humid indoor or outdoor environments
  • Fan shroud is of UV stabilized, impact resistant polyethylene
  • 300 Series stainless steel hardware and componentry
  • Adjustable angle and can be locked in four positions
  • Designed for 33° to 160°F environments
  • Uses 10 to 100 PSI water supply
  • Single bolt universal mount


Product Specifications

  • BRANDAirmaster Fan
  • FAN DIAMETER INCHES14
  • WEIGHT LBS42
  • ASSEMBLYAssembled
  • CONSTRUCTIONPlastic
  • CFM HIGH1,800
  • VOLTAGE115
  • PHASE1
  • HERTZ (HZ)60
  • HORSEPOWER1/4
  • GALLONS PER HOUR11
  • POWER CORD LENGTH FEET15
  • DECIBELS (DBA)70
  • FAN TYPENon-Oscillating
  • MOTOR TYPETotally Enclosed Washdown Rated
  • LIMITED WARRANTY YEARS1
  • MANUFACTURERS PART NUMBER60301
  • RPM HIGH3,450
  • COLOR FINISHBlue / Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

Airmaster Fan 60302 Universal Mount Washdown Rated Fogging Fan - 5GPH

Item #: B2348783

Not Yet Rated

Usually ships in 10 to 13 days

$2,110.00

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Airmaster Fan 60301 Universal Mount Washdown Rated Fogging Fan - 11GPH

Airmaster Fan 60301 Universal Mount Washdown Rated Fogging Fan - 11GPH

Item #: WBB2348744

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant