Standout Features:
- Foldable for easy storage and placement
- Includes two wheels for quick transportation
Model # :WB293113
Weights & Dimensions
| Height | 62-1/2 in |
| Weight | 55.5 lbs |
| Cord Length | 9.2 ft |
| Fan Diameter | 24 in |
Product Details
| Number of Speeds | 2 |
| Number of Blades | 3 |
| Blade Material | Aluminum |
| Motor Type | Open Air Over |
| Wattage | 320 W |
| Material | Metal |
| Phase | 1 |
| Blade Type | Aluminum |
| Manufacturers Part Number | 293113 |
| Indoor/Outdoor | Indoor |
| Sound Level | 68.1 |
| Brand | Continental Dynamics |
| RPM | 1100 rpm |
| Type | Pedestal Fan |
| CFM | 7150/10000 CFM |
| Horsepower | 1/4 HP |
| Color | Black |
| Amperage | 2.9 A |
| Drive Type | Direct Drive |
| Voltage | 120 V |
| Oscillating/Non Oscillating | Non Oscillating |
| Power Cord Type | SJT Type Plug |
| Motor Insulation | Class B |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL Listed |