Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NuVent® Quiet, High Efficiency Bath Fan - 110 CFM

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

NuVent® Quiet, High Efficiency Bath Fan - 110 CFM

Item #: WBB488967

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 119.95
Product Information
Customer Review
Product Q&A
NuVent® Quiet, High Efficiency Bath Fan - 110 CFM

The NXSH110 fan offers exceptionally quiet performance, as well as highly energy efficient consumption. The sturdy galvanized steel housing has a 4-inch metal duct with built-in backdraft damper. The exclusive attractive white textured, polymeric grille, features curved styling and a soft rounded profile. This product is approved for use over tub/shower enclosures when installed in a GFI protected branch circuit. Ideal for applications where low noise levels, energy efficiency and continuous operation are required. Features: Air Delivery - 110cfm @ .1" w.g. Sound level - 2.0 sones. Motor - 0.40 amps, 44.9 watts, 120 volt/60 hertz.

Product Specifications

    • AMPS0.4
    • BRANDNuVent
    • CFM HIGH114
    • COLORWhite
    • CONSTRUCTIONPlastic/Steel
    • DUCT SIZE INCHES4
    • HEIGHT INCHES10
    • HERTZ (HZ)60
    • LENGTH INCHES14
    • MANUFACTURER PART NUMBERNXSH110
    • SONES2
    • VOLTAGE120
    • WEIGHT LBS12
    • WIDTH INCHES13

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!