Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fantech 30" Axial Wall Shutter Fan 2SHE30C1, 1/3 HP, 115V, 1 PH, 6081 CFM, TEFC

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Fantech 30" Axial Wall Shutter Fan 2SHE30C1, 1/3 HP, 115V, 1 PH, 6081 CFM, TEFC

Item #: WBB2146368

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 445.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Fantech 30" Axial Wall Shutter Fan 2SHE30C1, 1/3 HP, 115V, 1 PH, 6081 CFM, TEFC

Shutter mounted exhaust fans are widely used for ventilating warehouses, stores, factories, workshops, greenhouses and farm buildings. Shutter frames with pre-punched mounting holes allow for easy installation.

Features:
  • All ventilators are UL 705 Standards listed
  • Heavy duty guards have gray polyester coating to resist corrosion
  • OSHA compliant guards
  • Totally enclosed motors
  • Speed controllable
  • Shipped ready to install
  • Blades are manufactured from aluminum
Documents

Documents are in PDF format

Product Specifications

    • AMPS4.4
    • BRANDFantech®
    • CERTIFICATIONSAMCA Air, AMCA Sound, cULus
    • CFM HIGH6,081
    • COLOR FINISHSilver
    • CONSTRUCTIONGalvanized Aluminum
    • DESCRIPTIONAxial Wall Shutter Fan
    • DRIVE TYPEDirect Drive
    • FAN DIAMETER INCHES30
    • FOR USE WITHFAT10
    • HEIGHT INCHES16-5/16
    • HERTZ (HZ)60
    • HORSEPOWER1/3
    • LENGTH INCHES33-1/8
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER PART NUMBER2SHE30C1
    • MODEL47104
    • MOTOR TYPETEFC
    • MOUNT TYPEWall
    • PEAK FAN POWER INPUT (BHP)249
    • PHASE1
    • ROUGH OPENING INCHES33-1/8
    • RPM HIGH850
    • SONES13.5
    • SPEED CONTROLLABLEY
    • SPEEDSVariable
    • VOLTAGE115
    • WATTS249
    • WEIGHT LBS65
    • WIDTH INCHES33-1/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed