Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fantech Wall Damper 1ACC18WD, For 18" Wall Fans

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Fantech Wall Damper 1ACC18WD, For 18" Wall Fans

Item #: WBB2146310

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 54.95
Product Information
Customer Review
Product Q&A
Fantech Wall Damper 1ACC18WD, For 18" Wall Fans

Single panel exhaust shutter manufactured from 19-gauge galvanized steel frame 3" deep with 15/8" flange. For quiet operation aluminum blades have felted edges. The damper is designed for use with 2VLD ventilator models. Models 42WD and 48WD have double panel

Product Specifications

    • BRANDFantech®
    • COLOR FINISHSilver
    • CONSTRUCTIONGalvanized Steel
    • DESCRIPTIONWall Damper
    • FOR USE WITH2VLD
    • LENGTH INCHES21
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER PART NUMBER1ACC18WD
    • MODEL47008
    • MOUNT TYPEWall
    • WEIGHT LBS8.02
    • WIDTH INCHES21

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed