Take 15% off your entire order!

Offer applied at checkout

+

Fantech Inline Rectangular 16x8" Duct Fan FRD 16-8, 115V, 560 CFM

Fantech Inline Rectangular 16x8" Duct Fan FRD 16-8, 115V, 560 CFM

Item #: WBB2146216

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $388.79

Save $19.44 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Fantech Inline Rectangular 16x8" Duct Fan FRD 16-8, 115V, 560 CFM

The FRD Series centrifugal type exhaust/supply fans are specifically designed for large ventilation needs where space is at a premium, such as hospitals, schools, or office buildings. System balancing is easy - simple speed adjustment equalizes all vents to compensate for hot or cold spots. The compact housing design of the FRD Series allows for installation directly within rectangular ductwork (ranging from 12"x 6" ducts to 24"x14" ducts), without the need for large elbows or transitional sections. FRD Series fans are simple to install; no extra materials are required. Simply mount the fan at any angle in any point in the ductwork. The motor is mounted on a hinged door - just swing the door out for easy access to the motor and wiring connections.

Features:
  • Hinged door for service access
  • Terminal box with prewired electrical strip
  • 100% speed controllable
  • Airstream temperatures of up to 140° F
  • Three-year warranty
  • UL Listed and AMCA Certified

Product Specifications

  • AMPS1.19
  • BRANDFantech®
  • CERTIFICATIONSAMCA Air, AMCA Sound, cULus
  • CFM HIGH540
  • COLOR FINISHSilver
  • CONSTRUCTIONGalvanized Steel
  • DESCRIPTIONInline Rectangular 16x8" Duct Fan
  • DUCT SIZE INCHES16 x 8
  • FOR USE WITHRPE10, WC15
  • HEIGHT INCHES7-3/4
  • HERTZ (HZ)60
  • LENGTH INCHES19-3/4
  • LIMITED WARRANTY YEARS3
  • MANUFACTURERS PART NUMBERFRD 16-8
  • MODEL40031
  • PHASE1
  • RPM HIGH3,087
  • SONES13
  • SPEED CONTROLLABLEY
  • SPEEDSVariable
  • VOLTAGE115
  • WATTS125
  • WEIGHT LBS30
  • WIDTH INCHES15-3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • Is there a noise (sone) rating on this blower?

    Question Asked By: Kim Nevin, October 06, 2019

    Answer This Question

    Question Answered By:

    • Product Expert, October 07, 2019

      Hello, the sone rating is 13. Thank you for your question.

Popular item in this category

Fantech Inline Rectangular 16x8" Duct Fan FRD 16-8XL, 115V, 658 CFM

Item #: B2146293

Not Yet Rated

Usually ships in 20 to 23 days

$458.49

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fantech Inline Rectangular 16x8" Duct Fan FRD 16-8, 115V, 560 CFM

Fantech Inline Rectangular 16x8" Duct Fan FRD 16-8, 115V, 560 CFM

Item #: WBB2146216

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Fantech Inline Rectangular 16x8" Duct Fan FRD 16-8, 115V, 560 CFM
    Fantech Inline Rectangular 16x8" Duct Fan FRD 16-8, 115V, 560 CFM
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant