discount codeFree shipping over 300

Applied at checkout

Canarm 18" Single Phase Belt Drive Tube Axial Duct Fan WTA18T10050 1/2HP, 4110 CFM

Canarm 18" Single Phase Belt Drive Tube Axial Duct Fan WTA18T10050 1/2HP, 4110 CFM

Item #: WBB1659569

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,526.00

Quantity

Popular item in this category

Canarm 18" Three Phase Belt Drive Tube Axial Duct Fan BTA18T30050M 3/4HP, 4110 CFM

Usually ships in 25 to 28 days

Not Yet Rated

$1,206.00

Customers Also Viewed

Canarm 18" Single Phase Belt Drive Tube Axial Duct Fan WTA18T10050 1/2HP, 4110 CFM

Designed for duct connected applications such as paint booth exhaust, air make-up fans or general exhaust. The WTA series includes an adjustable motor base, heavy duty pillow block ball bearings with moisture displacement collars, extended lube lines with external grease fittings. TEFC motors are standard and models up to 42" come with cast aluminum blades. 48", 54" and 60" models have polypropylene reinforced fiberglass blades. WTA models are ideally suited for applications involving moisture laden air with a maximum temperature of 200F.

Features:
  • Adjustable motor base
  • Heavy duty pillow block bearings w/ moisture displacement collars
  • Cast aluminum blades

Product Specifications

  • BLADE QUANTITY8
  • BLOWER TYPETube Axial Duct Fan
  • BRANDCanarm
  • CFM HIGH4,110
  • CFM LOW1,760
  • CLASSD
  • COLORGreen
  • CONSTRUCTIONHeavy Guage Welded Steel
  • DECIBELS (DBA)58
  • DEPTH INCHES21
  • DESCRIPTION18" Single Phase Belt Drive Tube Axial Duct Fan
  • FAN DIAMETER INCHES18
  • FINISHPowder Coat
  • HEIGHT INCHES21-3/8
  • HERTZ (HZ)60
  • HORSEPOWER1/2
  • INSIDE DIMENSIONS INCHES18-3/8
  • MANUFACTURER PART NUMBERWTA18T10050
  • MANUFACTURER WARRANTY1 Year
  • MODELWTA
  • MOUNTING LOCATIONInline Duct
  • OVERALL HEIGHT INCHES26
  • OVERALL WIDTH INCHES26
  • PHASE1
  • RPM HIGH1,556
  • TYPEFor Moisture Laden Air W/ A Max. Temp. Of 200F
  • VOLTAGE115
  • WIDTH INCHES21-3/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Canarm 18" Single Phase Belt Drive Tube Axial Duct Fan WTA18T10050 1/2HP, 4110 CFM

Canarm 18" Single Phase Belt Drive Tube Axial Duct Fan WTA18T10050 1/2HP, 4110 CFM

Item #: WBB1659569

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top