Air Filter Accessories
Related Products
Unique micro-filament fiber structure and technology that dramatically increases the filter's area while optimizing air flow. Heavy weight provides maximum efficiency.
Progressive density construction that meets the widest variety of finishing aplications, designed to provide longevity and efficiency.
Standard medium-loft paint arrestor, made of 100% synthetic material, provides maximum efficiency and optimal air flow, popular as a pre-filter in multi-stage wet and spray to waste powder coating applications.
24"W x 12"H x 11-1/2"D HEPA Filter - 99.97% Efficient - Std. Capacity - Global Industrial™ Provides high efficiency filtration for those situations that demand critical removal of particles from the airstream. Removes a broad range of airborne contaminants, including fine dust, smoke, soot, pollen and radioactive isotopes. Rugged construction, galvanized steel frame is standard.
Adds efficiency to multi layer paper arrestors by bonding to a high efficiency polyester backing; provides longevity and steady airflow.