Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baseboard Heater Covers

Baseboard heater covers are designed to increase safety and replace old or rusted covers. They fit different size heaters and are made of durable long-lasting materials such as galvanized steel in order to withstand years of heavy-duty use. Baseboard heater covers are ideal for use in offices, warehouses and other commercial spaces.
27 Results
Basic Steel Baseboard Covers

Basic Steel Baseboard Covers

CompareImageTypeLengthHeightWidthWeightMaterialModel #Price
Baseboarders® Basic Series 4 ft Steel Easy Slip-on Baseboard Heater Cover, White
Cover Panel
48 in
6-3/4 in
3-1/8 in
3.25 lbs
Galvanized Steel
WBB2331645$99.95
Baseboarders® Basic Series Steel Easy Slip-on Baseboard Heater Cover Inside 90 Degree Corner, White
Corner
4 in
7-1/2 in
4 in
1 lbs
Galvanized Steel
Ships Same Day
WBB2331647
$23.95was $31.95
Save $8.00 (25%)
Baseboarders® Basic Series Steel Easy Slip-on Baseboard Heater Cover Left Side Endcap, White
End Cap
2-3/4 in
7-1/2 in
3-1/8 in
1 lbs
Galvanized Steel
WBB2331641$30.95
Baseboarders® Basic Series 3 ft Steel Easy Slip-on Baseboard Heater Cover, White
Cover Panel
36 in
6-3/4 in
3-1/8 in
2.5 lbs
Galvanized Steel
Ships Same Day
WBB2331646
$68.95was $119.95
Save $51.00 (43%)
Baseboarders® Basic Series 6 ft Steel Easy Slip-on Baseboard Heater Cover, White
Cover Panel
72 in
6-3/4 in
3-1/8 in
4.75 lbs
Galvanized Steel
Ships Same Day
WBB2331643
$136.65was $159.95
Save $23.30 (15%)
Baseboarders® Basic Series 5 ft Steel Easy Slip-on Baseboard Heater Cover, White
Cover Panel
60 in
6-3/4 in
3-1/8 in
4 lbs
Galvanized Steel
Ships Same Day
WBB2331644
$113.95was $159.95
Save $46.00 (29%)
Baseboarders® Basic Series Steel Easy Slip-on Baseboard Heater Cover Coupler, White
Coupler
1-3/4 in
7-1/2 in
3-1/8 in
0.5 lbs
Galvanized Steel
Ships Same Day
WBB2331642
$18.95was $25.95
Save $7.00 (27%)
Baseboarders® Basic Series Steel Easy Slip-on Baseboard Heater Cover Right Side Endcap, White
End Cap
2-3/4 in
7-1/2 in
3-1/8 in
1 lbs
Galvanized Steel
WBB2331640$30.95
Premium Steel Baseboard Covers

Premium Steel Baseboard Covers

Showing 1-10 of 13 results
Plastic Baseboard Covers

Plastic Baseboard Covers