Baseboarders® Outside 135° Corner For Premium OB001 Bay Window
Write a Review
|
Questions & Answers (0)
Product Description
Baseboarders® are the unique easy slip-on baseboard heater covers that instantly transform any ugly old hydronic baseboard heater into a clean, modern and elegant architectural highlight while maximizing airflow around the heating element. When two baseboard heaters meet at an outside 135° angle (typical only for bay windows) the outside corner hides the gap where the two panels meet.
Hot Water (hydronic) baseboard heaters only.
Retrofits To Only Baseboarders® brand baseboard heater covers.
Hot Water (hydronic) baseboard heaters only.
Retrofits To Only Baseboarders® brand baseboard heater covers.
PRICE
$57.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 3 in |
| Height | 8 in |
| Weight | 0.8 lbs |
Product Details
| Type | Corner |
| Material | Galvanized Steel |
| Color | White |
| Manufacturers Part Number | OB001-WHT |
| For Use With | Baseboard Heaters |
| Brand | Baseboarders |
Warranty
| Warranty | Rusting - Lifetime |