Heater Repair Parts
Availability
Brand
For Use With
Length
Height
Type
Color
Price
Related Products
Two Stage Relay Kit for controlling multiple heaters with a single 3 position switch or single 24V Two Stage thermostat. Waterproof ABS Construction. Up to 85 operating humidity range (%RH). Note: One kit per heater is required.
Offers fuel savings up to 50%. Straight Tube heaters ideal for complete building heating. Positive pressure system pressurizes the combustion chamber. All gas and electrical connection at the same end of the heater. Reliable direct spark ignition and 100% gas shut-off safety control. Up to 40' of ducting in fresh air or 40' sidewall venting capability. Blower is located inside the burner box. Ideal for applications where minimal noise ( less than 60dB) is desired. Heavy duty permanently lubricated and ball bearing blower motor for maintenance-free operation. Highly efficient ...
Features: 5/8" Diameter frosted quartz envelope Nickel-Chromium alloy coiled element with porcelain end caps and pigtailed termination Color temperature emitted: approx 1800°F (bright orange glow) Approximately 60% radiant effiency Fast heat-up/cool-down Moisture resistance: High Mechanical ruggedness: Good
TPI Replacement Clear Quartz Lamp 630-16209 for 222, 223 & MM Electric Infrared Heaters - 1600W 208V
Features: Color temperature emitted: 4100°F (high brightness) Approximately 96% radiant efficiency Excellent resistance to thermal shock 3/8" Diameter quartz envelope Coiled tungsten filament; sealed porcelain end caps; halogen gas filled
Powerblanket® has changed the conventional method of transferring heat. Powerblanket provides a maintenance-free heating solution, which reduces downtime, eliminates hassle and saves money. Use the repair kit to repair the vinyl outer shell on Powerblanket products. Made in the USA. 1 Year Limited Warranty. VRKGRY Vinyl Repair Kit Includes: HH-66 Vinyl Cement 12' L x 3" W Vinyl Roll Color Gray Gray vinyl resists cold cracking down to - 60° F