King LPW Series Surface Can Only UWSA, White
|
Questions & Answers (0)
Product Description
Surface can allows for easy of installation where recessing is not an option for LPW series heater. Made in the USA.
PRICE
$419.95
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-3/4 in |
| Width | 12-3/4 in |
| Height | 21-1/2 in |
| Weight | 8 lbs |
| Min Mounting Height | 10 in |
| Max Mounting Height | 12 in |
Product Details
| Type | Mounting Hardware |
| Color | White |
| For Use With | LPW Series Heaters |
| Material | Steel |
| Manufacturers Part Number | UWSA |
| Brand | King Electric |
Warranty
| Warranty | 1 yr |