Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Smith's Environmental Products

Model # :WBB628332

MPN #: KSWK

Recessed Wall Kit for Quiet-One™ Kickspace Fan Heaters, KSWK, Up To 8000 BTU

Product Description
Recessed Wall Kit for Smith's Environmental Products® Quiet-One™ Kickspace Fan Heaters Up To 8000 BTU

This recessed wall kit continues the tradition of supplying flexible solutions for those hard to heat areas. It can mount in any wall of the house or be installed in the end of cabinets or bathroom vanities. The kit can also be used in dressing rooms, walk-in closets or in mud rooms and entry ways. The cover is painted with a high grade primer finish which may be used as is or can be painted, papered or marbleized.

Works with:

  • Smith's Environmental Products® Quiet-One™ Kickspace Fan Heater - 4000 BTU
  • Smith's Environmental Products® Quiet-One™ Kickspace Fan Heater - 6000 BTU
  • Smith's Environmental Products® Quiet-One™ Kickspace Fan Heater - 8000 BTU


PRICE
$239.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17 in
Depth7/16 in
Height18 in
Weight5 lbs

Product Details

Assembly RequiredNo
TypeMounting Hardware
MaterialSteel
ColorWhite
Manufacturers Part NumberKSWK
BrandSmith's Environmental Products

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUL