Solaira SICR-H1-TRMB Recess Trim Kit for Heater Model SICR20240B
Write a Review
|
Questions & Answers (0)
Product Description
Solaira SICR-H1-TRMB Recess Trim Kit for Heater Model SICR20240B
Powder coated trim kit same colour as heater that must be installed when heater is installled in a recess application. For use with ICR series heater model SICR20240B
Powder coated trim kit same colour as heater that must be installed when heater is installled in a recess application. For use with ICR series heater model SICR20240B
PRICE
$319.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23 in |
| Width | 2 in |
| Depth | 4 in |
| Weight | 2 lbs |
Product Details
| Type | Trim Kit |
| Color | Black |
| Series | ICR |
| For Use With | Model SICR20240B |
| Material | Aluminum |
| Description | Recess Trim Kit |
| Manufacturers Part Number | SICR-H1-TRMB |
| Brand | Solaira |
Warranty
| Warranty | 3 yr |