Temperature Controllers
Availability
Brand
For Use With
Bulb Size
Certifications
Length
Voltage
Depth
Material
Width
Type
Height
Color
Price
Related Products
Sunlite halogen single ended T3.5 bi-pin bulbs can last up to 1.8 years with normal household use of 3 hours a day and display a brighter, whiter light than incandescent bulbs. This 25 watt, G9 bi-pin based, single ended T3.5 bi-pin bulb offers a light output of 190 lumens, a frost glass finish and has an average rated life of 2,000 hours. Great for portable lamps, ceiling fixtures, track lighting, showcase displays and most common residential and commercial lighting needs. Halogen bulbs produce more lumens per watt (LPW) and have a longer lamp life than standard incandescent lamps. You ...
Sunlite halogen single ended T4 bulbs can last up to 1.8 years with normal household use of 3 hours a day and display a brighter, whiter light than incandescent bulbs. This 75 watt, double contact bayonet based, single ended T4 bulb offers a light output of 1050 lumens, a clear glass finish and has an average rated life of 2,000 hours. Great for portable lamps, ceiling fixtures, track lighting, showcase displays and most common residential and commercial lighting needs. Halogen bulbs produce more lumens per watt (LPW) and have a longer lamp life than standard incandescent lamps. You can ...
Sunlite halogen single ended T3.5 bi-pin bulbs can last up to 1.8 years with normal household use of 3 hours a day and display a brighter, whiter light than incandescent bulbs. This 50 watt, GY6.35 bi-pin based, single ended T3.5 bi-pin bulb offers a light output of 850 lumens, a clear glass finish and has an average rated life of 2,000 hours. Great for portable lamps, ceiling fixtures, track lighting, showcase displays and most common residential and commercial lighting needs. Halogen bulbs produce more lumens per watt (LPW) and have a longer lamp life than standard incandescent lamps. ...
Sunlite® double U-shaped fluorescent lamps are fabricated to accommodate ceiling light fixtures typically found in office spaces, clinics/medical centers and many other commercial as well as industrial settings.. Features: Produces A Comfortable 2700K Of Warm White Light With A Color Render Index Of 80 Employs 18 Watts Of Energy While Emitting A Vivid 1080 Lumens Of Visible Light Equipped With A 4 Pin G24Q-2 Base That Is Compatible With Electronic Ballasts Fitted With A G24Q-2 Socket These 5-5/8" Long Compact Fluorescent Light Bulbs Are Built To Last You Up To 10000 Hours On Average Ideal ...
Sunlite high intensity discharge lamps are perfect for outdoor lighting and commercial interiors. These energy efficient HID lamps offer exceptional efficacy, great color rendition, have a long service life and excellent lumen maintenance. This Sunlite 250 watt high pressure sodium mogul based ED23 bulb offers a light output of 28000 lumens and has an average rated life of 24,000 hours. Make sure to choose the correct lamp type for your fixtures, check the ANSI codes to help determine the best match for the type of fixture and the ballast it uses. Also check if your fixture requires lamps ...