Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Capacitors

Capacitors are critical components in electrical systems, storing and releasing electrical energy as needed. HVAC capacitors are available in different types and capacities to offer reliability and efficiency for a range of applications. Start and run capacitors are available to support the performance of motors, compressors, and other electrical equipment in various heating, ventilation, and air conditioning systems.
131 Results
Run Capacitors

Run Capacitors

CompareImageBrandVoltageShapeDiameterHeightHertzModel #Price
Tradepro® Run Capacitor, 7.5 MFD, 440V, Oval
TradePro
370/440 V
Oval
2 in
2-1/8 in
50/60 Hz
Ships Same Day
WBB3125734
$4.87
Global Industrial™ B461387, 40 +/- 5% MFD, 440V, Run Capacitor, Oval
Global Industrial
440 V
Oval
-
3.31 in
50/60 Hz
Ships Same Day
WBB461387
$2.02was $4.49
Save $2.47 (55%)
Tradepro® Run Capacitor, 60 + 7.5 MFD, 440V, Round
TradePro
370/440 V
Round
2-7/16 in
2-7/16 in
50/60 Hz
Ships Same Day
WBB3125730
$15.50
Turbo 200X Multi Cap Capacitor, 5 to 97.5 MFD, 370/440V
Turbo
370/440 V
Round
2-1/2 in
5-3/4 in
60 Hz
Ships Same Day
WBB3125743
$129.95
Tradepro® Run Capacitor, 80 + 7.5 MFD, 440V, Round
TradePro
370/440 V
Round
2-7/16 in
2-7/16 in
50/60 Hz
Ships Same Day
WBB3125736
$21.50
Rotom 45/5DVR, 45/5MFD, 370/440VV, Run Capacitor, Round
Rotom
370/440 V
Round
2.36 in
5.12 in
50/60 Hz
WB812365$52.95
Tradepro® Run Capacitor, 20 MFD, 440V, Oval
TradePro
370/440 V
Oval
2 in
2-7/8 in
50/60 Hz
Ships Same Day
WBB3125706
$10.50
Rotom 7.5DV, 7.5MFD, 370/440VV, Run Capacitor, Oval
Rotom
370/440 V
Oval
2.06 in
4.38 in
50/60 Hz
WB812370$12.50
Rotom 15DVR, 15MFD, 370/440V, Run Capacitor, Round
Rotom
370/440 V
Round
2.06 in
4.38 in
50/60 Hz
WBB430314$20.75
Tradepro® Run Capacitor, 60 + 5 MFD, 440V, Round
TradePro
370/440 V
Round
2-7/16 in
2-7/16 in
50/60 Hz
Ships Same Day
WBB3125727
$14.25
Showing 1-10 of 99 results
Start Capacitors

Start Capacitors

Showing 1-10 of 32 results