Take 15% off your entire order!

Offer applied at checkout

Grundfos Super Brute 3-Speed Circulator Water Pump UPS-15-35-SFC, 59896772, 115V, Stainless Steel

Grundfos Super Brute 3-Speed Circulator Water Pump UPS-15-35-SFC, 59896772, 115V, Stainless Steel

Item #: WBB925942

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $479.00

Save $23.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Grundfos Super Brute 3-Speed Circulator Water Pump UPS-15-35-SFC, 59896772, 115v, Stainless Steel

Grundfos 3-speed technology One of the main features a Super Brute is its 3-speedmotor. This unique motor advancement, pioneered by Grundfos more than 30 years ago, allows you the ability to adjust the pump speed to fit your specific application. Flexibility to choose your speed gives you the peace of mind that you have the correct pump for the job. The versatility of the Super Brute not only reduces the number of circulators you have in your truck, but also reduces your installation time and callbacks.

Features:

  • Lower inventory - increased profitability
  • Easy to install - easy to service
  • Reliable starts - trouble-free performance
  • Quiet - wet rotor technology
  • Industry leading three-year warranty
  • Made in the USA.

Product Specifications

  • BRANDGrundfos
  • LENGTH INCHES6-1/2
  • WIDTH INCHES5-1/2
  • HEIGHT INCHES3-7/8
  • WEIGHT LBS5.797
  • COLORRed
  • CONSTRUCTIONStainless
  • VOLTAGE115
  • PHASE1
  • CONNECTION TYPEGF 15/26
  • INCLUDESCheck Valve
  • LIMITED WARRANTY YEARS1
  • MANUFACTURER'S PART NUMBERGF59896772
  • MODELUPS-15-35-SFC
  • NUMBER OF SPEEDS3
  • MAXIMUM FLUID TEMPERATURE °F165°F (74°C)
  • MINIMUM FLUID TEMPERATURE °F36°F (2°C)
  • MAX. SYSTEM PRESSURE145 PSI
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

Grundfos Super Brute 3-Speed Circulator Water Pump UPS-15-55-SUC, 59896781, 115V, Stainless Steel

Item #: B925945

Not Yet Rated

Usually ships in 10 to 13 days

$559.00

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Grundfos Super Brute 3-Speed Circulator Water Pump UPS-15-35-SFC, 59896772, 115V, Stainless Steel

Grundfos Super Brute 3-Speed Circulator Water Pump UPS-15-35-SFC, 59896772, 115V, Stainless Steel

Item #: WBB925942

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant