Take 15% off your entire order!

Offer applied at checkout

Grundfos VersaFlo® Circulator Pump UPS-50-40, 96402814, 115v, 1714 RPM, Cast Iron

Grundfos VersaFlo® Circulator Pump UPS-50-40, 96402814, 115v, 1714 RPM, Cast Iron

Item #: WBB925952

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,241.00

$206.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Grundfos VersaFlo® Circulator Pump UPS-50-40, 96402814, 115v, 1714 RPM, Cast Iron

VersaFlo® 3-Speed Circulator Pumps

Features:

  • 3 Speed Motor Technology- Reduces Noise & Power Consumption
  • Exclusive Wet Rotor Technology Up To 3 HP
  • Built-In Motor Protection For Long Life
  • Whisper Quiet
  • 30 Month Warranty
  • Direct Cross Over- B&G Series 60 & 80- Taco Series 1600- Armstrong Series H, 1050, 1060
  • Maintenance Free- No Mechanical Seal- Water Cooled Motor- Leak Proof Grundfos VersaFlo UPS circulators are designed for circulation of liquids in heating and air conditioning systems. These pumps are typically applied in large residential and commercial applications. VersaFlo UPS circulators are also available in bronze pump housings which are suitable for hot water recirculation as well as other system applications.
  • Made in the USA.


Product Specifications

  • BRANDGrundfos
  • LENGTH INCHES14
  • WIDTH INCHES13
  • HEIGHT INCHES6-9/16
  • WEIGHT LBS43.56
  • COLORRed
  • HOUSING MATERIALCast Iron
  • RPM1714
  • MAXIMUM RPM1714
  • VOLTAGE115
  • PHASE1
  • AMPS2.66
  • HORSEPOWER1/3
  • LIMITED WARRANTY YEARS1
  • MANUFACTURER'S PART NUMBERGF96402814
  • MODELUPS-50-40
  • MAX. AMPS2.66
  • MAX. WATTS285
  • ISTART AMPS5.2
  • NUMBER OF SPEEDS3
  • HEAD FEET1-12
  • FLANGE CONNECTION2" non ANSI 4 bolt w/ (4) 9/16" dia. holes
  • FLANGE TYPEGF 50
  • FLOW U.S. GPM20-125
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

Grundfos VersaFlo® Circulator Pump UPS-40-80/2, 96402762, 115v, 3455 RPM, Cast Iron

Item #: B925961

Not Yet Rated

Usually ships in 10 to 13 days

$1,533.00

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Grundfos VersaFlo® Circulator Pump UPS-50-40, 96402814, 115v, 1714 RPM, Cast Iron

Grundfos VersaFlo® Circulator Pump UPS-50-40, 96402814, 115v, 1714 RPM, Cast Iron

Item #: WBB925952

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant