Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honeywell

Model # :WBB1319354

MPN #: AM100-1LF

Honeywell AM-1 Series 1/2" NPT Lead Free Mixing Valve 70° F-145F°

Product Description
Honeywell AM-1 Series 1/2" NPT Lead Free Mixing Valve 70° F-145F° AM100-1LF

Designed To Prevent Scalding- Meets Multiple Industry Saftey Certicifcations: ASSE 1017, CSA & IAPMO, Allows Homeowners To Store Water At 140F And Higher To Prevent Legionella Growth, But Receive Safe Comfortable 120F Water At At Sinks, Shower Or Tub; Deisgned To Increase The Amount Of Usable Hot Water. Typical Applications: Domestic Water, Nursing Homes, Public Facilities, Automatic Faucets, Radiant Floor Heating, Space Heating, Heat Pump Systems, Combo Systems, Greenhouses, Industrial Applications, Photo Processing.

PRICE
$179.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width3-3/4 in
Height3-1/2 in
Weight2 lbs
Pipe Size1/2 in

Product Details

Operating Temperature Range70-145 °F
SeriesAM-1
Manufacturers Part NumberAM100-1LF
Respirator Connection TypeNPT
BrandHoneywell

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsASSE 1017, CSA & IAPMO