Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honeywell

Model # :WBB2083709

MPN #: HM700A1000

Honeywell Electrode Humidifier HM750A1000 - 11/22 GPD

Product Description
The Electrode Humidifier comes with a HumidiPRO™ digital humidity control, and also works seamlessly with Honeywell thermostats including the Lyric™, Prestige® IAQ and VisionPRO® 8000, so you'll have maximum flexibility to integrate it into the system you're installing. The Electrode Humidifier can be remote mounted up to five feet from the system and can provide 11 gallons per day (GPD) with 120V power or 22 GPD with 240V power. It requires only a potable water supply, water drainage and power. 5 Year Limited Warranty.

Features:
  • Auto-adaptive technology adjusts for changes in the weather, water and voltage
  • Automatically protects against window condensation and frost
  • Humidity Boost can be used to increase relative humidity by 5 or 10%
  • Easy to use with any of the control options
  • When used with Prestige IAQ and VisionPRO 8000 thermostats, the humidifier communicates with the wireless outdoor sensor to make automatic humidity adjustments
PRICE
$1,349.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10.25 in
Depth14-3/4 in
Height10-1/4 in
Weight22.1 lbs

Product Details

TypeSteam Humidifier
Water Tank CapacityPlumbed
ColorWhite
Amperage12 A
Temperature Range-40 to 105 °F
Max Water Usage11 / 22
Voltage120 / 240 V
Phase1
Manufacturers Part NumberHM700A1000
Humidity Output88 Pints Per Day
BrandHoneywell

Warranty

Warranty1 yr

Compliance & Certifications

CertificationscULus