Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lasko

Model # :WBB3091968

MPN #: UH200

Lasko Ultrasonic Cool Mist Humidifier, White

Product Description
Cool mist humidifiers with aromatherapy create a soothing atmosphere in your home. According to the Mayo Clinic, indoor humidity between 30% to 50% is ideal and can help soothe dry air problems of the skin, throat, and sinuses. Additionally, proper humidity levels can create an atmosphere for improved sleep and reduce static electricity from dry air.
The Ultrasonic Cool Mist Humidifier from Lasko provides quiet, soothing humidity for your room. The cool mist nozzle is adjustable to 360-degrees. The removable tank holds 95 oz of water, so it will run up to 60 hours on the low setting. The adjustable mist control knob is simple to use and allows you to customize your room humidity level. Monitor your water supply through clear tank, then easily refill at sink or tub. The humidifier will automatically shut off when the tank is empty. Regular maintenance is a breeze because there are no filters to replace, plus the included cleaning brush can be stored conveniently right on the unit. Features a built-in scent tray for aromatherapy essential oils and a nightlight feature with 7 colors to gently illuminate your room while you sleep. Comes fully assembled.

Features:
  • Adjustable mist control
  • Directional mist nozzle
  • The Blue Plug - Patented Safety Fuse Technology
  • Fully assembled
  • 1-year limited warranty
  • E.T.L. listed


PRICE
$51.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7-15/16 in
Depth8-1/8 in
Height11-7/8 in
Weight3 lbs

Product Details

TypeRoom Ultrasonic Humidifier
Remote ControlNo
ColorWhite
IncludesCleaning Brush
ControlManual Controls
Manufacturers Part NumberUH200
TimerUp To 60 Hours On The Low Setting
BrandLasko

Warranty

Warranty1 Year Limited

Compliance & Certifications

CertificationsE.T.L. listed