Aprilaire® Automatic Control Humidifier, 12 Gallons Per Day
Write a Review
|
Questions & Answers (0)
Product Description
This Whole-House Humidifier features a built-in bypass damper and is designed for use in small to mid-size homes with automatic digital control for premium performance and convenience. Comes equipped with a drain to flush minerals from the unit. Has an evaporation capacity of 0.50 gallons per hour, Humidifies tightly-constructed homes up to 3,000 square feet in size. CUL Listed in US and Canada. 5 Year Limited Warranty.
PRICE
$405.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 13 in |
| Height | 11 in |
| Coverage Area | 3500 ft² |
Product Details
| Type | Whole House Humidifier |
| Water Tank Capacity | Plumbed |
| Color | Gray |
| Hertz | 60 Hz |
| Max Water Usage | 12 |
| Voltage | 24 V |
| Control | Automatic |
| Manufacturers Part Number | 500 |
| Humidity Output | 12 Gallons Per Day |
| Brand | Aprilaire |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | CUL Listed - US and Canada |